*OBSOLETE*

Item #: 0903432

Cat #: BC7-1/2S11 120V 6/1 TP

UPC: 046677415457

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, 7.5W, 120V, Bulb: S11, Filament: C-7A, Lumens: 35, Base: Medium Screw (E26). Bulb Finish: White. *Philips Part # 415455 ** NO LONGER MADE **

Overview

Miniature Incandescent Lamp, 7.5W, 120V, Bulb: S11, Filament: C-7A, Lumens: 35, Base: Medium Screw (E26). Bulb Finish: White. *Philips Part # 415455 ** NO LONGER MADE **
Also known as: 046677415457, BC7-1/2S11 120V 6/1 TP, PHIBC712S11120V

Specifications

Base: Medium Screw (E26)
Type: Miniature
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Lumens: 35
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Type: Miniature
Color Rendering Index (CRI): 100
Lumens: 35
Wattage: 7.500