FLEXFLOOD 78W COOL TR BRONZE

Item #: 0903416

Cat #: FXLED78T

UPC: 019813031491

Company wide:
0 in stock
Documents & Guides
FLEXFLOOD 78W COOL LED TRUNNION BRONZE

Overview

FLEXFLOOD 78W COOL LED TRUNNION BRONZE

The RAB RABFXLED78T is a high-performance light output and efficient operation that's ideal for wide-open areas, building facades, and athletic fields.

Also known as: 019813031491, FXLED78T, RABFXLED78T

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 78
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 9989
Color Temperature: 5100 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 78
Color: Bronze
Lumens: 9989