
Explosion-Proof Receptacle, 30A, 600V, 4P3W
Item #: 0903411
Cat #: FSQC3430
UPC: 781381208888
$ 1596.96 EA
Company wide:
0
in stock
Documents & Guides
Explosion-Proof Receptacle, 30A, 600V, 4P3W, 3/4" or 1" Hub Size, Dust-Ignitionproof
Overview
Explosion-Proof Receptacle, 30A, 600V, 4P3W, 3/4" or 1" Hub Size, Dust-Ignitionproof
Explosionproof protection and rugged reliability are basic requirements for every piece of equipment exposed to the rigors of corrosive and hazardous locations.
Also known as: 781381208888, FSQC3430, APPFSQC3430
Specifications
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |