
Multi-Wattage 240/208V Wall Heater, Ivory, w/stat
Item #: 0903352
Cat #: HF3315TSRP
UPC: 686334377607
$ 710.81 EA
Company wide:
0
in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 3000/2250/1500/1125W, 240/208V, with Summer Fan Switch, Built-in Single Pole Thermostat, Ivory grill
Overview
3310 Series Fan Forced Wall Heater, 3000/2250/1500/1125W, 240/208V, with Summer Fan Switch, Built-in Single Pole Thermostat, Ivory grill
Also known as: 686334377607, HF3315TSRP, TPIHF3315TSRP
Specifications
| Wattage: | 1500, 1125, 2250, 3000 |
| Color: | Ivory |
| Volts AC: | 240, 208 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Wattage: | 1500, 1125, 2250, 3000 |
| Volts AC: | 240, 208 |
| Standards: | California Proposition 65 |
| Color: | Ivory |
| Mounting: | Wall |