Welding Material, Cathodic F33

Item #: 0903328

Cat #: CA90

UPC: 782856738336

Company wide:
0 in stock
Documents & Guides
CAD CA90 WELDING MATERIAL ALL

Overview

CAD CA90 WELDING MATERIAL ALL

nVent ERICO Cadweld F33 welding material is used for cathodic protection applications. Packaged in a blue tube, it is poured into the mold and ignited with a flint ignitor.

Also known as: 782856738336, CA90, CADCA90

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in cathodic protection applications on cable to steel or stainless steel
  • Welding material is in the top of the tube and starting material is in the bottom of the tube
  • Packaged by size in plastic tubes with green caps
  • Tubes packaged in plastic boxes along with metal disks
  • Each welded connection uses a single disk
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Standards: California Proposition 65, Build America Buy America Compliant
Standards: California Proposition 65, Build America Buy America Compliant