Welding Material, Cast/Ductile Iron XF19

Item #: 0903321

Cat #: CA65XF19

UPC: 782856322764

$ 24.72 EA
Company wide:
0 in stock
Documents & Guides
CAD CA65XF19 WELD METAL ALLOY

Overview

CAD CA65XF19 WELD METAL ALLOY

nVent ERICO Cadweld XF19 welding material is used for welds to cast or ductile iron. The traditional welding material is packaged in a blue tube, poured into the mold and ignited with a flint ignitor.

Also known as: 782856322764, CA65XF19, CADCA65XF19

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in cathodic protection applications on cable to cast or ductile iron pipe
  • Welding material is in the top of the tube and starting material is in the bottom of the tube
  • Packaged by size in plastic tubes with orange caps
  • Tubes packaged in plastic boxes along with metal disks
  • Each welded connection uses a single disk
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Standards: California Proposition 65
Standards: California Proposition 65