Fluorescent Lamp, Ecologic, T5, 45", 28W, 5000K

Item #: 0903266

Cat #: FP28850ECO

UPC: 046135222030

Company wide:
0 in stock
Fluorescent Lamp, Ecologic, T5, 28 Watt, Length: 45 inch, Base: Miniature Bipin, 2 Pin, 5000K, 85 CRI, Lumens: 2535 *Sylvania Part # 22203* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Ecologic, T5, 28 Watt, Length: 45 inch, Base: Miniature Bipin, 2 Pin, 5000K, 85 CRI, Lumens: 2535 *Sylvania Part # 22203* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

PENTRON ECOLOGIC T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5-foot lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K.

Also known as: 046135222030, FP28850ECO, LDVFP28850ECO

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Wattage: 28
Length: 45 in
Material: Glass
Lumens: 2840
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Wattage: 28
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Length: 45 in
Lumens: 2840
Base: Miniature Bi-Pin (G5)