15W T7 Incandescent Lamp, Clear

Item #: 0903199

Cat #: S3911

UPC: 045923039119

$ 1.64 EA
Company wide:
0 in stock
15 Watt T7 Incandescent; Clear; 2500 Average rated hours; 95 Lumens; Intermediate Base; 130 Volt

Overview

15 Watt T7 Incandescent; Clear; 2500 Average rated hours; 95 Lumens; Intermediate Base; 130 Volt
Also known as: 045923039119, S3911, SATS3911

Specifications

Color: Clear
Volts AC: 130
Wattage: 15
Color Rendering Index (CRI): 100
Lumens: 95
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Shape: T7 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Wattage: 15
Lumens: 95
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 130
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Shape: T7 (Tubular)
Light Technology: Incandescent