660W Keyless Threaded Porcelain Socket 12.5 2LEG

Item #: 0903141

Cat #: 80-1768

UPC: 045923817687

Company wide:
0 in stock
Documents & Guides
Keyless Threaded Porcelain Socket With Hickey And Ring; 26" Leads; Glazed; 660W; 250V

Overview

Keyless Threaded Porcelain Socket With Hickey And Ring; 26" Leads; Glazed; 660W; 250V
Also known as: 045923817687, 80-1768, SAT801768

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250