1
more

Relay, 4P, 4NO Contacts, Convertible, 120/110VAC Coil, 24A
Item #: 0903067
Cat #: AR440AR
UPC: 786678256450
$ 691.43 EA
Company wide:
0
in stock
Documents & Guides
24 Amp, Convertible Contact, Industrial Control Relays, AR/ARD Series, 600 Volt AC Rated, 4-Poles, 4 Normally Open, 0 Blank Cavities, 120/110 Volt AC Coil, Ring Terminals
Overview
24 Amp, Convertible Contact, Industrial Control Relays, AR/ARD Series, 600 Volt AC Rated, 4-Poles, 4 Normally Open, 0 Blank Cavities, 120/110 Volt AC Coil, Ring Terminals
NEMA machine tool relays include the Freedom 600 V multi-pole (D15), fixed-contact industrial-control (BF, BFD), convertible contact industrial-control (AR, ARD) and type M, multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Also known as: 786678256450, AR440AR, CUTAR440AR
Specifications
| Volts AC Control: | 110/120 |
| Amps: | 24 |
| Mounting: | Surface |
| Type: | Relay, Convertible |
| Poles: | 4 |
| Volts AC: | 600 |
| Volts AC Control: | 110/120 |
| Mounting: | Surface |
| Poles: | 4 |
| Amps: | 24 |
| Type: | Relay, Convertible |
| Volts AC: | 600 |