
Color-Keyed 2-Hole Compression Lug, 4/0 AWG Copper Conductor, Die C
Item #: 0903066
Cat #: 256-30695-1117
UPC: 786210169064
$ 51.30 EA
Company wide:
0
in stock
Documents & Guides
Color-Keyed 2-Hole Compression Lug, 4/0 AWG Copper Conductor, Die Code: 54, 3/8 IN Stud, Copper
Overview
Color-Keyed 2-Hole Compression Lug, 4/0 AWG Copper Conductor, Die Code: 54, 3/8 IN Stud, Copper
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210169064, 256-30695-1117, THB256306951117
Specifications
| Color: | Purple |
| Material: | Copper |
| Stud Size: | 3/8 in |
| Color: | Purple |
| Stud Size: | 3/8 in |
| Material: | Copper |