Interval Timer, Electronic, 2/4/8/12 Hour, 15A, 120V, White

Item #: 0903047

Cat #: D212HW

UPC: 786261140234

$ 88.17 EA
Company wide:
0 in stock
Documents & Guides
Electronic 2/4/8/12 Hour Wall Switch Timer, 15 Amp, 120 Volt, SPST, White

Overview

Electronic 2/4/8/12 Hour Wall Switch Timer, 15 Amp, 120 Volt, SPST, White

Tork 2, 4, 8, 12 Hour Electronic Countdown Timer In-Wall Time Switch APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: White VARIABLE TIMING: Button push changes time ON setting. 2, 4, 8, 12 hour. LED DISPLAY: Indicator moves to new range as timer counts down. TAMPER RESISTANT: Time ON interval preset. EASY SET: No adjustments, just wire and go, WIRING: Requires a neutral.  CONTACT RATINGS: VOLTAGE: 125VAC /60Hz GENERAL PURPOSE: 120VAC/15A RESISTIVE: 120VAC/1000W TUNGSTEN: 120VAC/1000W MOTOR: 120VAC/0.25HP

Also known as: 786261140234, D212HW, TRKD212HW

Specifications

Volts AC: 120
Amps: 15
Type: In-Wall, Electronic
Color: White
Range: 12 hr
Volts AC: 120
Type: In-Wall, Electronic
Range: 12 hr
Amps: 15
Color: White