Cold Weather Kit, Thermostat, Plug In , Battery Warmer, 4.6L

Item #: 0903001

Cat #: 5632

UPC: 696471056327

$ 410.07 EA
Company wide:
0 in stock
Documents & Guides
Cold Weather Kit, Thermostat, Plug In , Battery Warmer, 4.6L Liquid Cooled, 80 kWatt, 120 Volt AC

Overview

Cold Weather Kit, Thermostat, Plug In , Battery Warmer, 4.6L Liquid Cooled, 80 kWatt, 120 Volt AC
Also known as: 696471056327, 5632, GPS5632

Specifications

Volts AC Control: 120
Type: Liquid Cooled
Wattage: 80 kW
Standards: California Proposition 65
Volts AC Control: 120
Wattage: 80 kW
Type: Liquid Cooled
Standards: California Proposition 65