MANTNENANCE KIT 5.4L 48KW

Item #: 0902999

Cat #: 6205

UPC: 696471062052

$ 107.42 EA
Company wide:
0 in stock
Documents & Guides
GNC 6205 MANTNENANCE KIT 5.4L 48KW

Overview

GNC 6205 MANTNENANCE KIT 5.4L 48KW
Also known as: 696471062052, 6205, GPS6205

Specifications

Wattage: 48 kW
Standards: California Proposition 65
Wattage: 48 kW
Standards: California Proposition 65