This product has been discontinued.
1
more

6 to10-Gang Flush Cover, Evolution Series, Black
Item #: 0902988
Cat #: EFB610BTBK
UPC: 786564077596
Company wide:
0
in stock
Discontinued
Documents & Guides
Aluminum, Flush Style Cover with Solid Lid, Evolution Series. Size: 16-3/8" Length, 12-1/2" Width. For use with: Evolution Series 6, 8, and 10-gang Floor Boxes. Black
Overview
Aluminum, Flush Style Cover with Solid Lid, Evolution Series. Size: 16-3/8" Length, 12-1/2" Width. For use with: Evolution Series 6, 8, and 10-gang Floor Boxes. Black
Die cast aluminum cover assembly designed to be used on top of floor covering. For use on Evolution Series 6-, 8- and 10-gang floor boxes (EFB6, EFB8 and EFB10).
Also known as: 786564077596, EFB610BTBK, WMDEFB610BTBK
Specifications
| Height: | 16 3/8 in |
| Color: | Black |
| Width: | 12 1/2 in |
| Material: | Aluminum |
| Height: | 16 3/8 in |
| Width: | 12 1/2 in |
| Color: | Black |
| Material: | Aluminum |