Floor Box, 8-Gang, Depth: 6", EFB8 Series, Metallic

Item #: 0902985

Cat #: EFB8S-OG

UPC: 786776176476

$ 622.58 EA
Company wide:
0 in stock
Floor Box, 8-Gang, Dimensions: Height: 11-3/16 Inch, Width: 15-1/8 Inch, Depth: 6 Inch, Material/Finish: Steel, Cubic Inches: 246

Overview

Floor Box, 8-Gang, Dimensions: Height: 11-3/16 Inch, Width: 15-1/8 Inch, Depth: 6 Inch, Material/Finish: Steel, Cubic Inches: 246

Designed to be installed in both on-grade and above grade concrete floor applications. Box has an epoxy coating that allows the box to be placed in on-grade applications without the need for additional vapor barriers. Designed to work withstandard size wall plates. Box comes complete with all components needed for initial installation. Included components are: protective/ disposable cover, tunnelsystem for connecting the two modules of compartments, two (2) removable modules, two (2) cable management guides, two (2) leveling support legs for concrete applications, trade size knockouts ranging in size from 3/4" to 2". Items not included with the box and sold separately are: receptacles, communication jacks, andA/V devices and device plates. Custom options are available upon request. NOTE:For use on bare (polished) concrete or terrazzo floors EFB610-CTR must be used.(Sold separately.)

Also known as: 786776176476, EFB8S-OG, WMDEFB8SOG

Specifications

Width: 15 1/8 in
Height: 11 3/16 in
Color: Green
Knockout Diameter: 1/2 in, 3/4 in, 1 1/4 in, 1 in
Gangs: 8
Depth: 6 in
Material: Steel
Cubic Inches: 246 in³
Width: 15 1/8 in
Color: Green
Gangs: 8
Material: Steel
Height: 11 3/16 in
Knockout Diameter: 1/2 in, 3/4 in, 1 1/4 in, 1 in
Depth: 6 in
Cubic Inches: 246 in³