12XHHWCSTR BRO W/ BLACK TRACE

Item #: 0902970

Cat #: 12XHHWCSTRBROBLK

UPC:

Company wide:
0 in stock
Documents & Guides
12XHHWCSTR BRO W/ BLACK TRACE

Overview

12XHHWCSTR BRO W/ BLACK TRACE
Also known as: 12XHHWCSTRBROBLK

Specifications

Gauge: 12 AWG
Material: Copper
Color: Brown/Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 12 AWG
Color: Brown/Black
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Jacket: XLPE