Slide Dimmer, Fluorescent, Preset, Nova T, Brown

Item #: 0902953

Cat #: NTF-103P-BR

UPC: 027557523394

Company wide:
0 in stock
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Brown

Overview

Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Brown

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in brown

Also known as: 027557523394, NTF-103P-BR, LUTNTF103PBR

Specifications

Type: 3-Way, Slide, Preset
Amps: 6
Color: Brown
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Nova T
Type: 3-Way, Slide, Preset
Color: Brown
Mounting: Surface
Wattage: 1000
Amps: 6
Volts AC: 120
Poles: 1
Family / Style: Nova T