Incandescent Slide Dimmer, 120V, 600W, White

Item #: 0902911

Cat #: LS603-PW

UPC:

Company wide:
0 in stock
Documents & Guides
Incandescent Slide Dimmer, LS Series, 120 Volts, 600 Watts, 3-Way Poles, White

Overview

Incandescent Slide Dimmer, LS Series, 120 Volts, 600 Watts, 3-Way Poles, White

Incandescent Slide Dimmer, Preset 3way 600W, White

Also known as: LS603-PW, PASLS603PW

Specifications

Material: Thermoplastic
Color: White
Material: Thermoplastic
Color: White