45A 1P 42KA B BKR

Item #: 0902869

Cat #: QBHW1045

UPC: 786679152461

$ 329.66 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, Non-Interchangeable, 45A, 22 kAIC, 120/240V

Overview

Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, Non-Interchangeable, 45A, 22 kAIC, 120/240V

Miniature Circuit Breakers and Supplementary Protectors

Also known as: 786679152461, QBHW1045, CUTQBHW1045

Specifications

Volts AC: 120, 240
Amps: 45
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 45
Mounting: Bolt On