Copper Ground Plate, Bare, 24" x 24", No Pigtail, 3/8"

Item #: 0902860

Cat #: GPECNFK024

UPC: 782856745464

Company wide:
0 in stock
Documents & Guides
CAD GPECNFK024 ELECTRODE GRD

Overview

CAD GPECNFK024 ELECTRODE GRD

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856745464, GPECNFK024, CADGPECNFK024

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Finish: Bare
Width: 2 in
Standards: California Proposition 65, Build America Buy America Compliant
Material: Copper
Finish: Bare