
Finger Guard Kit, For Fused Transformers, 250 - 750VA
Item #: 0902846
Cat #: FG4
UPC: 803423077839
$ 8.59 EA
Company wide:
0
in stock
Documents & Guides
Finger Guard Kit, For Fused Transformers, 250 VA through 750 VA
Overview
Finger Guard Kit, For Fused Transformers, 250 VA through 750 VA
Hammond HPSFG4 Unfused finger guard kit offers line / load protection. It is specially designed for use with 50/75/100 VA Hammond HPS imperator control transformers and is RoHS compliant.
Also known as: 803423077839, FG4, HMDFG4
Specifications
| Color: | Clear |
| Mounting: | Device |
| Material: | Plastic |
| Color: | Clear |
| Material: | Plastic |
| Mounting: | Device |