Copper Ground Plate, Bare, 24" x 24", No Pigtail, 1/4"

Item #: 0902820

Cat #: GPECNEK024

UPC: 782856727781

$ 1914.84 EA
Company wide:
0 in stock
Documents & Guides
Copper Ground Plate, Bare, 24" x 24", No Pigtail, 1/4"

Overview

Copper Ground Plate, Bare, 24" x 24", No Pigtail, 1/4"

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856727781, GPECNEK024, CADGPECNEK024

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Finish: Bare
Width: 2 in
Standards: California Proposition 65, Build America Buy America Compliant
Material: Copper
Finish: Bare