Copper Ground Plate, Bare, 12" x 16", No Pigtail, 1/4"

Item #: 0902793

Cat #: GPECNEH016

UPC: 782856793045

Call for price
Company wide:
0 in stock
Documents & Guides
CAD GPECNEH016 ELECTRODE GRD

Overview

CAD GPECNEH016 ELECTRODE GRD

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856793045, GPECNEH016, CADGPECNEH016

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Finish: Bare
Width: 2 in
Standards: California Proposition 65, Build America Buy America Compliant
Material: Copper
Finish: Bare