ELECTRODE GRD PLATE 4X4 CU NO PIGTAIL

Item #: 0902767

Cat #: GPECNED004

UPC: 782856746553

Company wide:
0 in stock
Documents & Guides
ELECTRODE GRD PLATE 4X4 CU NO PIGTAIL

Overview

ELECTRODE GRD PLATE 4X4 CU NO PIGTAIL

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856746553, GPECNED004, CADGPECNED004

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Material: Copper
Width: 4 in
Length: 4 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Length: 4 in
Finish: Bare
Width: 4 in
Standards: California Proposition 65