Copper Ground Plate, Tinned, 24" x 24", No Pigtail, 1/8"

Item #: 0902760

Cat #: GPECNDK024T

UPC: 782856727491

Call for price
Company wide:
0 in stock
Documents & Guides
CAD GPECNDK024T GRD PLATE 1/8

Overview

CAD GPECNDK024T GRD PLATE 1/8

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856727491, GPECNDK024T, CADGPECNDK024T

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Finish: Tinned
Width: 2 in
Standards: California Proposition 65
Material: Copper
Finish: Tinned