ACS 2107-60-04 10-2 MC LITE RD WE
Item #: 0902716
Cat #: 21076004
UPC: 077680142214
Company wide:
0
in stock
Documents & Guides
No Documents Available
MC Lite Type MC Cable, Traditional, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.56 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 120/208 V: Red, White, Green, 1000 FT Coil, Weight: 160 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified
Overview
MC Lite Type MC Cable, Traditional, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.56 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 120/208 V: Red, White, Green, 1000 FT Coil, Weight: 160 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified
Also known as: 077680142214, 21076004, AFC21076004
Specifications
No Specifications Available