Open Angle

Item #: 0902702

Cat #: B247ZN

UPC: 781011524531

$ 44.62 EA
Company wide:
0 in stock
Documents & Guides
Open Angle Connector, 4 Holes, Bolt Hole Diameter: 9/16 in, 37.5°, Material: Steel. Finish: Zinc Plated.

Overview

Open Angle Connector, 4 Holes, Bolt Hole Diameter: 9/16 in, 37.5°, Material: Steel. Finish: Zinc Plated.
Also known as: 781011524531, B247ZN, BLIB247ZN

Specifications

Material: Steel
Mounting: 4-Hole
Material: Steel
Mounting: 4-Hole