Copper Grnd Plate w/ Bent Corners, Bare, w/ Center Hole, 1/2" Hole, #2 Conc

Item #: 0902665

Cat #: GPECEHX3

UPC: 782856511090

$ 790.80 EA
Company wide:
0 in stock
Documents & Guides
Used to ground utility poles. The corners of the ground plate are nailed into the base of the pole.

Overview

Used to ground utility poles. The corners of the ground plate are nailed into the base of the pole.

Used to ground utility poles.

Also known as: 782856511090, GPECEHX3, CADGPECEHX3

Features & Benefits

  • Used to ground utility poles
  • The corners of the ground plate are nailed into the base of the pole

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2
Finish: Bare
Width: 2 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Allowable Gauge Range: 2