LFLOOD 13W COOL SPOT BULLET W/ HOOD BL

Item #: 0902646

Cat #: HSLED13B

UPC: 019813331287

$ 480.26 EA
Company wide:
0 in stock
Documents & Guides
LFLOOD 13W COOL LED SPOT BULLET WITH HOOD AND LENS BLACK

Overview

LFLOOD 13W COOL LED SPOT BULLET WITH HOOD AND LENS BLACK
Also known as: 019813331287, HSLED13B, RABHSLED13B

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 13
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 1502
Color Temperature: 5100 (Bright White)
Mounting: Box
Light Technology: LED
Wattage: 13
Color: Black
Lumens: 1502