Abb S201udc-k13 S200udc Mcb 1p K 13

Item #: 0902622

Cat #: S201UDC-K13

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S201UDC-K13

Overview

ABB S201UDC-K13
Also known as: S201UDC-K13, ABBS201UDCK13

Specifications

Volts DC: 60
Amps: 13
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Volts DC: 60
Mounting: DIN Rail
Type: Trip Curve K
Amps: 13
Poles: 1
Interrupt Rating DC: 14 kA