$ 24576.86 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Lighting Distribution Panelboard, Type Main Breaker, Constructional Feature Watertight, Corrosion Resistance, Voltage Rating 120/240 VAC, Current Rating 100 Ampere, Configuration 1 Phase 3 Wire, Number of Circuits 12, Number of Breaker Poles 1, Interrupting Rating 10000 Ampere, Enclosure Material Copper Free Aluminum, Enclosure Finish Gray Epoxy Powder Coated, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, Class I Zone 1 Group IIB, NEMA 4/4X/7BCD/9EFG, Mounting Feet, Size 20.75 Inch W x 11 Inch D x 32.75 Inch H, Approval UL 67/877/1203, CSA C22.2, Material Copper-Free Aluminum (Cover, Breaker Operator), Stainless Steel ( Hinge, Cover Bolt), Copper (Bus Bar), Neoprene (O-Ring), Application Hazardous Location
Overview
Lighting Distribution Panelboard, Type Main Breaker, Constructional Feature Watertight, Corrosion Resistance, Voltage Rating 120/240 VAC, Current Rating 100 Ampere, Configuration 1 Phase 3 Wire, Number of Circuits 12, Number of Breaker Poles 1, Interrupting Rating 10000 Ampere, Enclosure Material Copper Free Aluminum, Enclosure Finish Gray Epoxy Powder Coated, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, Class I Zone 1 Group IIB, NEMA 4/4X/7BCD/9EFG, Mounting Feet, Size 20.75 Inch W x 11 Inch D x 32.75 Inch H, Approval UL 67/877/1203, CSA C22.2, Material Copper-Free Aluminum (Cover, Breaker Operator), Stainless Steel ( Hinge, Cover Bolt), Copper (Bus Bar), Neoprene (O-Ring), Application Hazardous Location
Also known as: 783126985719, NLPNC11A12M1, OZGNLPNC11A12M1
Specifications
No Specifications Available