Zonex ATEX- and IECEx-Certified, 4X, 19x8
Item #: 0902591
Cat #: ATEX484820SS63
UPC: 783510168520
$ 3652.69 EA
Company wide:
0
in stock
Documents & Guides
Zonex ATEX- and IECEx-Certified, NEMA Type 4X, Material: Stainless Steel, Dimensions: 18.9" x 18.9" x 8.07"
Overview
Zonex ATEX- and IECEx-Certified, NEMA Type 4X, Material: Stainless Steel, Dimensions: 18.9" x 18.9" x 8.07"
Zonex Enclosures are designed and certified to meet ATEX Directive 2014/35/EU as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. nVent HOFFMAN ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.
Also known as: 783510168520, ATEX484820SS63, HOFATEX484820SS63
Features & Benefits
- Type 316 stainless steel quarter-turn door latching
- 3-mm double-bit insert for security
- Slot and through-hole side-mount hanging brackets
- Lift-off door hinges
- Removable gland plates; one or three gland plates standard
- Internal/external brass earth/ground provision
- Type 316 stainless steel external fasteners
- Gray silicone high-temperature gasket on doors and gland plates; operating temperature range -55 C to +180 C
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Height: | 3.750 in |
| Width: | 18.900 in |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #3 |
| Depth: | 8.070 in |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 18.900 in |
| Finish: | Brushed #3 |
| Height: | 3.750 in |
| Material: | Stainless Steel 316L |
| Depth: | 8.070 in |