1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

Item #: 0902583

Cat #: THT-59-483-10

UPC: 662820313373

$ 262.99 EA
Company wide:
0 in stock
Documents & Guides
1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

Overview

1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

ToughBond® Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

Also known as: 662820313373, THT-59-483-10, BRATHT5948310

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White