C-h E34fb197hlrg24 24v Red Ind Lt

Item #: 0902566

Cat #: E34FB197HLRG24

UPC: 782114546154

$ 309.78 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2 Assembled Indicating Light, Standard Operator, Red Glass Lens, Led, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks

Overview

30.5 Mm, Class I Division 2 Assembled Indicating Light, Standard Operator, Red Glass Lens, Led, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks
Also known as: 782114546154, E34FB197HLRG24, CUTE34FB197HLRG24

Specifications

Color: Red
Type: Indicator, Illuminated
Material: Glass
Color: Red
Material: Glass
Type: Indicator, Illuminated