C-h E34fb197hlgg24 24v Grn Ind Lt

Item #: 0902565

Cat #: E34FB197HLGG24

UPC: 782114546161

$ 309.78 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2 Assembled Indicating Light, Standard Operator, Greenglass Lens, Led, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks

Overview

30.5 Mm, Class I Division 2 Assembled Indicating Light, Standard Operator, Greenglass Lens, Led, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks
Also known as: 782114546161, E34FB197HLGG24, CUTE34FB197HLGG24

Specifications

Color: Green
Type: Indicator, Illuminated
Material: Glass
Color: Green
Material: Glass
Type: Indicator, Illuminated