
Copper Ground Plate, Bare, 24" x 24", End Pigtail, 4/0 Stranded, 1/8"
Item #: 0902549
Cat #: GPECEDK0242Q036
UPC: 782856713876
Call for price
Company wide:
0
in stock
Documents & Guides
CAD GPECEDK0242Q036 ELECTRODE
Overview
CAD GPECEDK0242Q036 ELECTRODE
nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.
Also known as: 782856713876, GPECEDK0242Q036, CADGPECEDK0242Q036
Features & Benefits
- Provides a large surface area to dissipate current into the ground
- Available in a variety of sizes and pigtail configurations
Specifications
| Width: | 2 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4/0 |
| Finish: | Bare |
| Width: | 2 in |
| Standards: | California Proposition 65 |
| Finish: | Bare |
| Material: | Copper |
| Allowable Gauge Range: | 4/0 |