EDS 42kA @ 240 V, 2 Pole 200Amps

Item #: 0902513

Cat #: EDS2200L

UPC: 782116976232

$ 1273.94 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 200A, 240 Vac, 125 Vdc, 42 kAIC at 240 Vac, Line and load, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 200A, 240 Vac, 125 Vdc, 42 kAIC at 240 Vac, Line and load, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782116976232, EDS2200L, CUTEDS2200L

Specifications

Amps: 200
Poles: 2
Amps: 200
Poles: 2