Copper Ground Plate, Bare, 12" x 12", End Pigtail, #2 Stranded, 1/16"

Item #: 0902479

Cat #: GPECEBH0121V024

UPC: 782856778462

Company wide:
0 in stock
Documents & Guides
CAD GPECEBH0121V024 ELECTRODE

Overview

CAD GPECEBH0121V024 ELECTRODE

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856778462, GPECEBH0121V024, CADGPECEBH0121V024

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2
Finish: Bare
Width: 2 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Allowable Gauge Range: 2