18 AWG MTW Stranded Copper, Blue

Item #: 0902440

Cat #: 3075BLU

UPC:

Call for price
Company wide:
13 in stock
Documents & Guides
18 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire

Overview

18 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire
Also known as: 3075BLU, ALH3075BLU

Specifications

Gauge: 18 AWG
Color: Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Color: Blue
Material: Copper
Conductors: 1