Diva Dimmer, 1P, 120V, Hot

Item #: 0902434

Cat #: DVSC-10P-HT

UPC: 027557508025

$ 129.20 EA
Company wide:
0 in stock
Diva Preset Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Hot.

Overview

Diva Preset Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Hot.

Diva Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, 120V/1000W in hot

Also known as: 027557508025, DVSC-10P-HT, LUTDVSC10PHT

Specifications

Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Color: Hot
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Locator Light, Preset, Single-Pole
Mounting: Surface
Wattage: 1000
Family / Style: Diva
Light Technology: Halogen
Volts AC: 120
Poles: 1
Color: Hot
Dimmable: Yes