20 Hp, 208/240V AC, KDR Series Line Reactor

Item #: 0902369

Cat #: KDRULC22H

UPC:

Company wide:
0 in stock
Line Reactor. 20 Hp @ 208/240V AC, 3-Phase, KDR Series, Optimized, High-Z, Open Type, UL Listed, Frame Size: C.

Overview

Line Reactor. 20 Hp @ 208/240V AC, 3-Phase, KDR Series, Optimized, High-Z, Open Type, UL Listed, Frame Size: C.

The KDR Line Reactor offers impedance against the flow of harmonics and other high frequencies that can cause tripping and equipment failure. Drives and other sensitive devices are protected by the KDR from electrical distortion on the line including harmonics.

Also known as: KDRULC22H, TCIKDRULC22H

Specifications

Phase: 3
Amps: 62
Horsepower: 20
Volts AC: 240, 208
Phase: 3
Horsepower: 20
Amps: 62
Volts AC: 240, 208