15 Hp, 480V AC, KDR Series Line Reactor

Item #: 0902359

Cat #: KDRULB2H

UPC:

Company wide:
0 in stock
KDR 480V 27A 15HP 3 PHASE OPEN INPUT LINE REACTOR HIGH IMPEDANCE UL LISTED

Overview

KDR 480V 27A 15HP 3 PHASE OPEN INPUT LINE REACTOR HIGH IMPEDANCE UL LISTED

The KDR Line Reactor offers impedance against the flow of harmonics and other high frequencies that can cause tripping and equipment failure. Drives and other sensitive devices are protected by the KDR from electrical distortion on the line including harmonics.

Also known as: KDRULB2H, TCIKDRULB2H

Specifications

Phase: 3
Volts AC: 480
Horsepower: 15
Amps: 27
Phase: 3
Horsepower: 15
Volts AC: 480
Amps: 27