10 Hp, 480V AC, KDR Series Line Reactor

Item #: 0902358

Cat #: KDRULA5H

UPC:

Company wide:
0 in stock
Line Reactor. 10 Hp @ 480V AC, 3-Phase, KDR Series, Optimized, High-Z, Open Type, UL Listed, Frame Size: A.

Overview

Line Reactor. 10 Hp @ 480V AC, 3-Phase, KDR Series, Optimized, High-Z, Open Type, UL Listed, Frame Size: A.

The KDR Line Reactor offers impedance against the flow of harmonics and other high frequencies that can cause tripping and equipment failure. Drives and other sensitive devices are protected by the KDR from electrical distortion on the line including harmonics.

Also known as: KDRULA5H, TCIKDRULA5H

Specifications

Phase: 3
Horsepower: 10
Volts AC: 480
Phase: 3
Volts AC: 480
Horsepower: 10