Copper Ground Plate, Tinned, 36" x 36", Continuous Pigtail, #2 Solid, 1/8"

Item #: 0902311

Cat #: GPECCDM0361T10T

UPC: 782856711711

Company wide:
0 in stock
Documents & Guides
CAD GPECCDM0361T10T ELECTRODE

Overview

CAD GPECCDM0361T10T ELECTRODE

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856711711, GPECCDM0361T10T, CADGPECCDM0361T10T

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2
Finish: Tinned
Width: 2 in
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Allowable Gauge Range: 2