28-Volt Charger

Item #: 0902291

Cat #: 48-59-2819

UPC: 045242234783

$ 79.79 EA
Company wide:
0 in stock
Documents & Guides
MIL 48-59-2819 28V CHARGER

Overview

MIL 48-59-2819 28V CHARGER

Power up V28™ and M28™ lithium-ion batteries in less than one hour. Milwaukee's 28 Volt charger quickly charges V28 and M28 lithium-ion batteries for less downtime on the job. The high-visibility LED light displays the charge status from across the room so you can monitor recharges without interrupting your work. The unit’s pass-through plug conserves valuable outlet space. Get single-charger simplicity when working with all of your V28 and M28 cordless power tools.

Also known as: 045242234783, 48-59-2819, MIL48592819

Features & Benefits

  • Single-unit simplicity: charges Milwaukee V28™ and M28™ lithium-ion batteries
  • High-visibility LED light: displays charge status from across the room
  • Pass-through plug: conserves valuable outlet space
  • Power up V28™ and M28™ lithium-ion batteries in less than one hour.

Specifications

Secondary Voltage: 2
Secondary Voltage: 2