10 AWG THW Solid Copper, Black, 500'

Item #: 0902262

Cat #: 10THWCSOLBLAX500

UPC:

Company wide:
0 in stock
Documents & Guides
THW2-10-BLACK-SOLID CU 500'

Overview

THW2-10-BLACK-SOLID CU 500'
Also known as: 10THWCSOLBLAX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10 AWG
Jacket: PVC
Color: Black
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Solid