Panel Tran Zone Power Centers - Three Phase, 480? - 208Y/120V, 15kVA, Snap In Breakers

Item #: 0902246

Cat #: PTBA3150015LS

UPC: 047503088302

$ 12755.06 EA
Company wide:
0 in stock
Panel Tran Zone Power Centers - Three Phase, 480? - 208Y/120V, 15kVA, Snap In Breakers

Overview

Panel Tran Zone Power Centers - Three Phase, 480? - 208Y/120V, 15kVA, Snap In Breakers

Acme offers the world’s largest variety of Panel-Tran Power Centers, the ideal way to save time, space and money when you need a reliable zone power solution. Instead of buying, assembling and installing separate components, you can rely on one pre-tested, pre-wired combination of a primary breaker disconnect, dry-type shielded transformer, secondary breaker disconnect and a secondary power panel that is pre-assembled in a Type 3R enclosure.

Also known as: 047503088302, PTBA3150015LS, ACMPTBA3150015LS

Features & Benefits

  • Fully compliant with NEC 450-3
  • Designed for indoor and outdoor applications
  • Electrostatic shield for enhanced protection
  • Primary and Secondary main circuit breakers provided

Specifications

Mounting: Surface
Amps: 40, 50
Volt Amps: 15kVA
Standards: California Proposition 65
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volt Amps: 15kVA
Secondary Voltage: 120
Amps: 40, 50
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R