30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0902236

Cat #: 10250T597LGD24-1X

UPC: 782114713396

$ 524.25 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Green Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 24 Vac/vdc, 1no, 1nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Green Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 24 Vac/vdc, 1no, 1nc
Also known as: 782114713396, 10250T597LGD24-1X, CUT10250T597LGD241

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic