Flexible Jumper for Fence and Gate Grounding, 2/0 Stranded, 24" Cable

Item #: 0902060

Cat #: FJ2G24

UPC: 782856322948

$ 120.14 EA
Company wide:
0 in stock
Documents & Guides
Flexible Jumper for Fence and Gate Grounding, 2/0 Stranded, 24" Cable

Overview

Flexible Jumper for Fence and Gate Grounding, 2/0 Stranded, 24" Cable

Used to bond gates, switch operating handles and any other item where movement or vibration requires a flexible grounding jumper.

Also known as: 782856322948, FJ2G24, CADFJ2G24

Features & Benefits

  • Used to bond gates, switch operating handles and any other item where movement or vibration requires a flexible grounding jumper
  • Multi-stranded insulated ropelay conductor provides flexibility and strand protection
  • Swaged ends of jumper allow larger conductor to fit in the same mold as concentric conductor
  • Connections are made with nVent ERICO Cadweld exothermic connections using the same mold required for other fence post connections

Specifications

Material: Copper
Allowable Gauge Range: 2/0
Standards: Build America Buy America Compliant
Material: Copper
Standards: Build America Buy America Compliant
Allowable Gauge Range: 2/0